- MaxGrip™ Adjustable Wrench
- 6" Overall Length
- Black Oxide™
| Finish | Black Oxide™ |
| Material | Chrome Vanadium Steel |
| Handle Type | Ergonomic |
| Overall Length | 6 in |
| Capacity, in [Max] | N/A |
| Weight | 0.3 LB |
| Finish | Black Oxide™ |
| Material | Chrome Vanadium Steel |
| Handle Type | Ergonomic |
| Overall Length | 6 in |
| Capacity, in [Max] | N/A |
| Weight | 0.3 LB |