- MaxGrip™ Adjustable Wrench
- 8" Overall Length
- 1" Capacity
- Black Oxide™
| Capacity, in [Max] | 1 in |
| Finish | Black Oxide™ |
| Handle Type | Ergonomic |
| Head Angle | 15° |
| Overall Length | 8 in |
| Material | Chrome Vanadium Steel |
| Weight | 0.54 LB |
| Capacity, in [Max] | 1 in |
| Finish | Black Oxide™ |
| Handle Type | Ergonomic |
| Head Angle | 15° |
| Overall Length | 8 in |
| Material | Chrome Vanadium Steel |
| Weight | 0.54 LB |