- MaxGrip™ Adjustable Wrench
- 10" Overall Length
- Black Oxide™
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | N/A |
| Finish | Black Oxide™ |
| Overall Length | 10 in |
| Handle Type | Ergonomic |
| Weight | 1.1 LB |
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | N/A |
| Finish | Black Oxide™ |
| Overall Length | 10 in |
| Handle Type | Ergonomic |
| Weight | 1.1 LB |