- MaxGrip™ Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Black Oxide™
| Head Angle | 15° |
| Handle Type | Ergonomic |
| Capacity, in [Max] | 1.5 in |
| Finish | Black Oxide™ |
| Material | Chrome Vanadium Steel |
| Overall Length | 12 in |
| Weight | 1.75 LB |
| Head Angle | 15° |
| Handle Type | Ergonomic |
| Capacity, in [Max] | 1.5 in |
| Finish | Black Oxide™ |
| Material | Chrome Vanadium Steel |
| Overall Length | 12 in |
| Weight | 1.75 LB |