- Diagonal Cutting Plier
- 6 1/4 in Overall Length
description
- The 6" diagonal pliers are comfortable and durable. Its bi-material handle helps you grip the tool more comfortably. With a fixed joint design, induction hardened jaws for a tool that stays sharp and a body made of drop-forged steel, this tool is indispensable for your tool box, work bench or tool belt.
features
- Fixed joint design for cutting
- Induction hardened jaws helps tool stay sharp
- Blades cut soft and hard wire
- Drop-forged steel for strength and durability
- Bi-material handle for comfort and control
- Meets ANSI specifications
| Overall Length | 6 1/4 in |
| Plier Type | Diagonal Cutting |
| Weight | 0.47 LB |
| EAN or UPC | 76174840278 |

