- Slip Joint Pliers
- 6 3/4" Overall Length
description
- Forged steel construction with a rust resistant finish. They have double dipped handles for comfort. ANSI standards are either met or exceeded.
features
- Rust resistant finish
- Double dipped handle for comfort
- Meets or exceeds ANSI standards
- Forged steel construction
| Grip | Black Handle |
| Jaw Position | 2 |
| Overall Length | 6.75 in |
| Plier Type | Slip Joint |
| Weight | 0.5 LB |
| EAN or UPC | 76174840971 |

