- 12 in Overall Length
features
- Wide I-beam handle design allows for a strong and sturdy grip.
- Wide-capacity jaw accepts a wide range of fastener sizes.
- Specially designed profile allows tool to be used in confined spaces.
- Built-in tension spring stabilizes movable jaw and reduces rattling.
- Knurl adjusting mechanism for quick and precise adjustment.
- Heavy-duty forged chrome vanadium steel is strong and durable.
- Polished chrome head and chrome-plated body for anti-corrosion protection.
- Meets ANSI specifications.
| Overall Length | 12 in |
| Weight | 1.8 LB |
| EAN or UPC | 76174845402 |

