- 1/4 in Drive Size
- 21 Pieces
description
- STANLEY® 1/4" Drive 21 Piece Fractional Socket Set – 6 Point.
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome.
- Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
- Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
- Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more
includes
- 6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in
- 6 Point Deep: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in
- Accessories: 3, 6” Drive Extension Bars, Pear Head Ratchet, Spinner Handle, Universal Joint
- Blow-Molded Case
| Drive Size | 1/4 in |
| Contains | 6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in. 6 Point Deep: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in. Accessories: 3, 6” Drive Extension Bars, Pear Head Ratchet, Spinner Handle, Universal Joint. Blow-Molded Case. |
| Length Type | Mixed |
| Finish | Full Polish |
| No. of Points | 6 |
| Measurement Type | Fractional |
| Inch/Metric | Inch |
| No. of Pieces | 21 |
| Weight | 2.33 LB |
| EAN or UPC | 76174403688 |

