- 3/8 in Drive Size
- 34 Pieces
description
- STANLEY® 3/8" Drive 34 Piece Fractional & Metric Socket Set – 12 Point.
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome.
- Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
- Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
- Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more
includes
- 12 Point Standard: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in, 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19 mm
- 12 Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in
- Accessories: 3, 6” Extension Bars, Pear Head Ratchet, Universal Joint
- Blow-Molded Case
| Length Type | Mixed |
| Drive Size | 3/8 in |
| Contains | 12 Point Standard: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in, 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19 mm. 12 Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in. Accessories: 3, 6” Extension Bars, Pear Head Ratchet, Universal Joint. Blow-Molded Case. |
| No. of Pieces | 34 |
| Measurement Type | Fractional & Metric |
| Finish | Full Polish |
| Inch/Metric | Inch/Metric |
| No. of Points | 12 |
| Weight | 6.405 LB |
| EAN or UPC | 76174403718 |

