- 1/2 in Drive Size
- 17 Pieces
description
- STANLEY® 1/2" Drive 17 Piece Fractional Socket Set – 12 Point.
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome.
- Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
- Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
- Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque* to tighten fasteners easily and simplify the turning of rounded corners.
includes
- 1/2" Drive 12 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 in
- Accessories: 1/2" Drive 5" Extension Bar, 1/2" Drive Pear Head Ratchet, 1/2" Drive 17" Flex Handle
- Blow-Molded Case
| No. of Pieces | 17 |
| Inch/Metric | Inch |
| Measurement Type | Fractional |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Contains | 1/2" Drive 12 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 in. Accessories: 1/2" Drive 5" Extension Bar, 1/2" Drive Pear Head Ratchet, 1/2" Drive 17" Flex Handle. Blow-Molded Case. |
| No. of Points | 12 |
| Socket Type | Standard |
| Material | Steel |
| Finish | Full Polish |
| Weight | 9.0 LB |
| EAN or UPC | 76174403732 |

