- 10 in Overall Length
description
- The Stanley 10 in MaxGrip Locking Adjustable Wrench is 2 tools in 1: a traditional adjustable wrench and locking pliers. The 10-inch locking adjustable wrench features a forged alloy-steel body that exceeds ANSI standards for torque and jaws that grip fasteners and won't slip off, making it a perfect tool for maintenance and automotive repair, plumbing, and general assembly tasks.
features
- Anti-slip mechanism locks the movable jaw and tightly grips onto fastener
- Wide locking handle allows for a sturdy and comfortable grip
- Knurl adjusting mechanism for quick and precise adjustment
- Built-in tension spring stabilizes movable jaw
- Polished chrome head and chrome-plated body for anti-corrosion protection
- Meets ANSI specifications
| Family Name | Locking Adjustable Wrench |
| Capacity, in [Max] | 1 1/4 in |
| Overall Length | 10 in |
| Inch/Metric | Inch |
| Weight | 1.39 LB |
| EAN or UPC | 76174856101 |

