- 1/2 in Drive Size
- 16 Pieces
description
- STANLEY® 1/2" Drive 16 Piece Metric Socket Set – 6 Point.
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome.
- Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
- Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
- Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque* to tighten fasteners easily and simplify the turning of rounded corners.
includes
- 1/2 in Drive 6 Point Standard: 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- Accessories: 1/2 in Drive 10 in Extension Bar, 1/2 in Pear Head Ratchet, 1/2 in Drive 15 in Flex Handle
- Blow-Molded Case
| Length Type | Standard |
| Finish | Full Polish |
| Contains | 1/2 in Drive 6 Point Standard: 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm. Accessories: 1/2 in Drive 10 in Extension Bar, 1/2 in Pear Head Ratchet, 1/2 in Drive 15 in Flex Handle. Blow-Molded Case. |
| No. of Points | 6 |
| Measurement Type | Metric |
| No. of Pieces | 16 |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Weight | 8.51 LB |
| EAN or UPC | 76174859560 |

