- 6 in Overall Length
description
- STANLEY® 3/8" Drive Extension 6".
features
- Chrome Vanadium steel forging for durability and high torque.
- Full polish plating for anti-corrosion protection and easy cleaning.
- Allows access to hard-to-reach fasteners.
- Manufactured by Proto
| Finish | Full Polish |
| Family Name | Extension |
| Overall Length | 6 in |
| Weight | 0.34 LB |
| EAN or UPC | 76174401646 |

