- 3/8 in Output Drive Size
- 1/2 in Socket Drive Size
- 1 1/3 in Overall Length
description
- STANLEY® Drive Adapter 1/2" F x 3/8" M.
features
- Chrome Vanadium steel forging for durability and high torque.
- Full polish plating for anti-corrosion protection and easy cleaning.
- Manufactured by Proto
- Limited lifetime warranty
| Socket Drive Size | 1/2 in |
| Family Name | Full Polish Drive Adapter |
| Finish | Full Polish |
| Overall Length | 1 1/3 in |
| Weight | 0.12 LB |
| EAN or UPC | 76174402155 |

