- 6 in Overall Length
description
- STANLEY® Adjustable Wrench – 6".
features
- Adjustable jaw design allows tool to grip many fastener sizes.
- Knurl adjusting mechanism for quick and precise adjustment.
- Laser-etched fractional and mm jaw scale for easy size adjustment.
- Built-in tension spring stabilizes movable jaw.
| Finish | Chrome Plated |
| Head Angle | 15° |
| Capacity, in [Max] | 0.75 in |
| Handle Type | I-Beam |
| Overall Length | 6 in |
| Material | Forged Alloy Steel |
| Weight | 0.33 LB |
| EAN or UPC | 76174873672 |

