- 8 in Overall Length
features
- Adjustable jaw design allows tool to grip many fastener sizes.
- Knurl adjusting mechanism for quick and precise adjustment.
- Laser-etched fractional and mm jaw scale for easy size adjustment.
- Built-in tension spring stabilizes movable jaw.
- Forged Chrome Vanadium steel is strong and durable.
- Lightweight handle design.
- Polished chrome head and chrome-plated body for anti-corrosion protection.
- Meets ANSI specifications.
- Handle hole for tethering, hanging or storage.
| Capacity, in [Max] | 1 in |
| Inch/Metric | Inch |
| Overall Length | 8 in |
| Family Name | Adjustable Wrench |
| Weight | 0.65 LB |
| EAN or UPC | 76174873696 |

