- 10 in Overall Length
description
- The Stanley chrome adjustable wrench features an adjustable jaw design that allows tool to grip many fastener sizes a knurl adjusting mechanism for quick and precise adjustment and laser-etched SAE and mm jaw scale for easy size adjustment.
features
- Adjustable jaw design allows tool to grip many fastener sizes
- Knurl adjusting mechanism for quick and precise adjustment
- Laser-etched SAE and mm jaw scale for easy size adjustment
- Built-in tension spring stabilizes movable jaw
- Lightweight handle design
- Polished chrome head and chrome-plated body for anti-corrosion protection
- Meets ANSI specifications
| Capacity, in [Max] | 1.25 in |
| Overall Length | 10 in |
| Material | Forged Alloy Steel |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Finish | Chrome Plated |
| Weight | 0.92 LB |
| EAN or UPC | 76174874716 |

