- 12 in Overall Length
description
- The STANLEY® 12 in. Adjustable Wrench features an adjustable jaw design that allows the tool to grip many fastener sizes. The knurl adjusting mechanism allows for quick and precise adjustments and has a laser-etched SAE and metric jaw scale for easy size adjustment.
features
- Adjustable jaw design allows tool to grip many fastener sizes
- Knurl adjusting mechanism for quick and precise adjustment
- Laser-etched SAE and metric jaw scale for easy size adjustment
- Built-in tension spring stabilizes movable jaw
- Lightweight handle design
- Polished chrome head and chrome-plated body for anti-corrosion protection
- Meets ANSI specifications
| Capacity, in [Max] | 1.5 in |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Material | Forged Alloy Steel |
| Finish | Chrome Plated |
| Overall Length | 12 in |
| Weight | 1.33 LB |
| EAN or UPC | 76174874730 |

