- Inch
- 1 1/2 in Opening
- Open End, Box End Wrench Type
- 12 Points
- Satin Finish
description
- STANLEY® Satin Combination Wrench 1-1/2" - 12 Point.
features
- Chrome Vanadium steel forging for durability and high torque.
- Max-Drive™ design of the box end allows for 15% more torque than standard wrenches and helps reduce fastener rounding.
- 15° box end offset for additional knuckle clearance.
- Full polish plating for anti-corrosion protection and easy cleaning.
| Inch/Metric | Inch |
| Wrench Type | Open End, Box End |
| No. of Points | 12 |
| Finish | Satin |
| Family Name | Satin Combination Wrench |
| Weight | 3.36 LB |
| EAN or UPC | 76174404562 |

