- 1/4 in Drive Size
- Quick-release Lock Type
- 6 1/8 in Overall Length
description
- STANLEY® 1/4" Drive Pear Head Quick-Release™ Ratchet.
features
- Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications.
- Forged from high-quality steel and finished in high-polish chrome.
- Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use.
- Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
| Head Style | Pear |
| Family Name | Pear Head Quick-Release Ratchet |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Overall Length | 6 1/8 in |
| Weight | 0.43 LB |
| EAN or UPC | 76174898170 |

