description
- STANLEY® 3/8" Drive Pear Head Quick-Release™ Ratchet.
features
- Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications.
- Forged from high-quality steel and finished in high-polish chrome.
- Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use.
- Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
| Head Type | Solid Head |
| Ratchet Type | Quick Release |
| Drive Size | 3/8 in |
| Head Style | Pear |
| Overall Length | 8 in |
| Handle Type | Round |
| Finish | Chrome |
| Weight | 0.86 LB |
| EAN or UPC | 76174898187 |

