- 1 Piece
- 1/2 in Drive Size
description
- Stanley® ratchets and accessories are designed to meet or exceed ASME specifications. All are forged from high-quality steel and finished in high-polish chrome. Each ratchet handle is ergonomically designed and has an easy-to-use, thumb-operated reverse-switch mechanism. Stanley® Professional Grade Pear Head Ratchets have a slim profile and a small 7-degree arc-swing for accessibility to hard to reach fasteners. A single pawl with eight teeth engages the gear to deliver strength, and durability is increased by dispersing the torque over a larger surface.
features
- Stanley® ratchets and accessories are designed to meet or exceed ASME specifications.
- All are forged from high-quality steel and finished in high-polish chrome.
- Stanley® Professional Grade Pear Head Ratchets have a slim profile and a small 7-degree arc-swing for accessibility to hard to reach fasteners.
- A single pawl with eight teeth engages the gear to deliver strength, and durability is increased by dispersing the torque over a larger surface.
| Family Name | Hand Ratchet |
| Head Style | Pear |
| Drive Size | 1/2 in |
| Overall Length | 8 in |
| Weight | 1.42 LB |
| EAN or UPC | 76174898194 |

