- End Cutting Pliers
- 6 1/2" Overall Length
- 25/64" Jaw Length
- 7/8" Cutting Edge Length
description
- End Cutting Pliers – 6-1/2".
features
- Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
- Drop-forged high-quality carbon steel provides a durable cutting edge.
- Meets ANSI specifications.
- Round head design is ideal for cutting wires and pulling nails.
| Overall Length | 6.5 in |
| Jaw Length | 25/64 in |
| Jaw Width | 1 11/32 in |
| Jaw Thickness | 7/8 in |
| Weight | 0.53 LB |
| EAN or UPC | 76174898750 |

