- 12 in Overall Length
description
- The Stanley bi-material handled adjustable wrench has a tapered jaw design allowing for work in tight spaces, wide capacity jaw, the forged chrome and steel construction, this wrench will become the workhorse of your toolbox.
features
- Tapered jaw design allows for work in limited space applications
- Slip-resistant bi-material handle for a comfortable grip
- Wide-capacity jaw accepts a wide range of fastener sizes
- Knurl adjusting mechanism for quick and precise adjustment
- Laser-etched SAE and mm jaw scale for easy size adjustment
- Built-in tension spring stabilizes movable jaw
- Meets ANSI specifications
| Inch/Metric | Inch |
| Overall Length | 12 in |
| Family Name | Bi-Material Adjustable Wrench |
| Capacity, in [Max] | 1 9/16 in |
| Weight | 1.6 LB |
| EAN or UPC | 76174909500 |

