- 99 Pieces
- Inch/Metric
description
- The 99-piece black chrome and laser etched socket set meets or exceeds ANSI standards for sockets and ratchets. 15% more torque is provided by the max-drive design. Black chrome provides corrosion resistance and a sharp look.
features
- Meets or exceeds ANSI standards for sockets and ratchets
- Max-drive design provides 15% more torque
- Black chrome offers sharper appearance and better corrosion resistance
- Case provides for convenient tool storage and travel
- Limited lifetime warranty
| Socket Type | Standard |
| Drive Size | 1/4 & 3/8 in |
| Measurement Type | Fractional & Metric |
| No. of Pieces | 99 |
| Finish | Black Chrome |
| Inch/Metric | Inch/Metric |
| Length Type | Mixed |
| Material | Steel |
| No. of Points | 6 & 8 |
| Weight | 15.38 LB |
| EAN or UPC | 76174928396 |

