- Inch
- 7 Pieces
- Open End
- Ratcheting Box End Wrench
| Family Name | 7 Pieces Ratcheting Combination Wrench Set |
| Wrench Type | Open End, Ratcheting Box End |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Points | 12 |
| No. of Pieces | 7 |
| Weight | 2.51 LB |
| EAN or UPC | 76174945423 |

