- 12 Points
- 15 Pieces
- 1/2 in Drive Size
features
- Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque,* making it easy to tighten fasteners and simplifying the turning of rounded corners.
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| No. of Pieces | 15 |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Length Type | Standard |
| Contains | 12 Point Standard: 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 21/32, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1 in. |
| Weight | 2.69 LB |
| EAN or UPC | 76174945478 |

