- Rechargeable Aluminum Flashlight
- 3.00 W
- Anodized Aluminum
- LED
features
- Specially designed reflector provides a strong focused beam
- Shatter resistant lens
- Hi-visibility yellow bands
- Weather resistant
- Rear push button
includes
- Charger
| Watt Rating | 3 W |
| Lumen Output | 70 lm/ft2 |
| Bulb | LED |
| Body Material | Anodized Aluminum |
| Weight | 1.14 LB |
| EAN or UPC | 76174951547 |

