- 6 Points
- 10 Pieces
- 3/8 in Drive Size
features
- Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque,* making it easy to tighten fasteners and simplifying the turning of rounded corners.
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| No. of Pieces | 10 |
| Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Contains | 6 Point Standard: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. |
| No. of Points | 6 |
| Finish | Full Polish |
| Length Type | Standard |
| Weight | 1.11 LB |
| EAN or UPC | 76174954425 |

