- 6 Points
- 10 Pieces
- 1/2 in Drive Size
features
- Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque,* making it easy to tighten fasteners and simplifying the turning of rounded corners.
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Finish | Full Polish |
| No. of Pieces | 10 |
| Contains | 6 Point Standard: 9, 10, 11, 12, 13, 14, 15, 17, 18, 19 mm. |
| Weight | 1.63 LB |
| EAN or UPC | 76174954432 |

