Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley Tools95-876

95-876

Adjustable Wrench
Item #106014884
  • 15 in Overall Length
Stanley Tools95-876
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Overall Length

features

  • Wide I-beam handle design allows for a strong and sturdy grip.
  • Wide-capacity jaw accepts a wide range of fastener sizes.
  • Specially designed profile allows tool to be used in confined spaces.
  • Built-in tension spring stabilizes movable jaw and reduces rattling.
  • Knurl adjusting mechanism for quick and precise adjustment.
  • Heavy-duty forged chrome vanadium steel is strong and durable.
  • Polished chrome head and chrome-plated body for anti-corrosion protection.
  • Meets ANSI specifications.
Overall Length 15 in
Weight 0.0 LB
EAN or UPC 76174958768
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison