- Folding
- Metric
- Hex Tip Type
description
- STANLEY® 9 Piece Metric Folding Hex Key Set.
features
- Durable composite construction.
- Comfortable over-molded grips.
- Compact self-storing tool.
- Chrome vanadium steel hex keys fold out and lock into place.
- Unique design offers leverage in hand while in use.
| Inch/Metric | Metric |
| Tip Type | Hex |
| No. of Pieces | 9 |
| Type | Folding |
| Weight | 0.52 LB |
| EAN or UPC | 76174959352 |

