- Mechanic’s Tool Set
description
- The tools are built from chrome vanadium forged steel. They have a polished chrome finish which provides corrosion protection. The knurled handle finish delivers slip resistance.
features
- Chrome vanadium forged body for torque, strength and durability
- Full polished chrome finish for anti-corrosion protection
- Quick release switch & reversible mechanism for easy operation
- Knurled handle finish for increased slip resistance
- Includes 1/4 In. Dr. pear head ratchet, 3/8 In. Dr. pear head ratchet, (20) 1/4 In. Dr. 6 Pt. sockets, (20) 1/4 In. Dr. 6 Pt. deep sockets, (22) 3/8 In. Dr. 6 Pt. sockets, (7) 3/8 In. Dr. 6 Pt. deep sockets, 3/8 In. Dr. spark plug socket - 5/8 In.
- (2) 1/4 In. Dr. extension bars - 3 In., 6 In., 3/8 In. Dr. extension bar - 3 In., blow molded carry case
| No. of Pieces | 75 |
| Family Name | Mechanic’s Tool Set |
| Drive Size | 1/4 in, 3/8 in |
| Weight | 9.49 LB |
| EAN or UPC | 76174960105 |

