- 170 Pieces
description
- The body is made of chrome vanadium which provides torque, strength and durability. The chrome finish is fully polished for corrosion protection. These ratchets have quick release and reversing features. The grip is slip resistant because of the knurled finish. Tools meet or exceed ANSI specifications.
features
- Chrome vanadium forged body for torque, strength and durability
- Full polished chrome finish for anti-corrosion protection
- Quick release switch & reversible mechanism for easy operation
- Knurled handle finish for increased slip resistance
- Meets or exceeds ANSI specifications
| No. of Pieces | 170 |
| Finish | Chrome |
| Material | Steel |
| Weight | 15.665 LB |
| EAN or UPC | 76174960112 |

