- Satin Finish
- Inch
- 13 Pieces
- 6 Point
description
- (1) S-Type Reversible Ratcheting wrench - 14mm x 19mm/3/4”
- (6) 6 point Flank Adaptors: 3/8”, 7/16”,1/2”, 9/16”, 5/8”, 11/16"
- (1) Go-Thru Spline Socket 7/8"
- (2) Bit Adaptors: 19mm x 1/4", 19mm x 10mm
- (3) Socket Adaptors: 1/4" DR, 3/8" DR, 1/2" DR
features
- 13-piece fractional.
- Flank adaptors insert into box to change size.
- Reverse ratcheting mechanism.
- Socket & bit adaptors included.
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Pieces | 13 |
| Finish | Satin |
| Weight | 2.18 LB |
| EAN or UPC | 662679037277 |

