- 13 37/64 in Overall Length Metric
features
- Joint fitted with a spring washer for smooth, reliable operation.
| Inch/Metric | Metric |
| Capacity [Min] | 80 mm |
| Overall Length | 13 37/64 in |
| Hook Depth | 7/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 662679982256 |
| Inch/Metric | Metric |
| Capacity [Min] | 80 mm |
| Overall Length | 13 37/64 in |
| Hook Depth | 7/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 662679982256 |