- 19 3/8 in Overall Length Metric
features
- Joint fitted with a spring-washer for smooth, reliable operation.
| Hook Depth | 19/64 in |
| Inch/Metric | Metric |
| Capacity [Min] | 120 mm |
| Overall Length | 19 3/8 in |
| Weight | 3.12 LB |
| EAN or UPC | 662679982263 |
| Hook Depth | 19/64 in |
| Inch/Metric | Metric |
| Capacity [Min] | 120 mm |
| Overall Length | 19 3/8 in |
| Weight | 3.12 LB |
| EAN or UPC | 662679982263 |