- 11 1/32 in Overall Length Metric
features
- Joint fitted with a spring washer for smooth, reliable operation.
| Overall Length | 11 1/32 in |
| Hook Depth | 13/64 in |
| Capacity [Min] | 50 mm |
| Inch/Metric | Metric |
| Weight | 0.81 LB |
| EAN or UPC | 662679982249 |
| Overall Length | 11 1/32 in |
| Hook Depth | 13/64 in |
| Capacity [Min] | 50 mm |
| Inch/Metric | Metric |
| Weight | 0.81 LB |
| EAN or UPC | 662679982249 |