- Leverage Wrench
features
- Removable handle
- Satin finish provides corrosion resistance and a slip resistant grip.
| Inch/Metric | Metric |
| Overall Length | 33 9/32 in |
| Finish | Full Polish |
| Weight | 6.39 LB |
| EAN or UPC | 662679983055 |
| Inch/Metric | Metric |
| Overall Length | 33 9/32 in |
| Finish | Full Polish |
| Weight | 6.39 LB |
| EAN or UPC | 662679983055 |