- 6 1/2 in Overall Length
- 6 Blades
features
- o• Auto-retracting blade retracts when contact with cutting surface is lost (even if thumb is holding the slider button forward).
- • Left or right handed use. Quick blade change button can be pressed from both sides of the knife.
- • Replaceable shrink wrap cutter pivots up and down, sits in a depression flush with the knife, replaceable piece also an individual unit.
- • Accepts any standard utility blade.
- • Bi-material grip for added comfort and control.
- • Tape splitter at the base of handle.
- • Blade storage in handle comes with five 11-700 induction hardened blades.
- • Lanyard hang hole for easy tethering, transportation and storage.
| Family Name | STANLEY® FATMAX® Safety Knife |
| Overall Length | 6 1/2 in |
| No. of Blades | 6 |
| Color | Gray, Red, Black |
| Weight | 0.0 LB |
| EAN or UPC | 76174102420 |

