- Folding Knife
description
- The ergonomic design of the knife provides blade storage. When the knife is closed the user can use the tape cutter. Blades show through the knife, allowing the user to see how many blades are stored.
features
- Ergonomic design with blade storage
- Tape cutter can be used while knife is closed
- Blades show through knife allowing user to see how many blades are stored
- Stanley product
| Closed Length | 4 in |
| No. of Blades | 3 |
| No. of Cutting Edges | 1 |
| Family Name | Utility Knife |
| Blade Length | 7/8 in |
| Overall Length | 6 1/4 in |
| Blade Type | Utility |
| Knife Type | Folding Knife |
| Weight | 0.32 LB |
| EAN or UPC | 76174108279 |

