- 25 ft Blade Length
- 1 1/4 in Blade Width
- Inch
description
- Tru-Zero magnetic hook for accurate measurements in all positions. Powerful rare earth magnet securely holds to steel surfaces. 11 Ft. blade standout increases user reach & productivity. Blade armor coating protects the blade from kinks, rips & tears.
features
- Tru-Zero magnetic hook for accurate measurements in all positions
- Powerful rare earth magnet securely holds to steel surfaces
- 11 Ft. blade standout increases user reach & productivity
- Blade armor coating protects the blade from kinks, rips & tears
- Mylar blade coating resists wear & helps increase blade life
- Slide Lock holds blade securely in position
| Stud Markings | Yes |
| Standout | 11 ft |
| Blade Width | 1 1/4 in |
| Rewind Type | Automatic |
| Blade Material | Steel |
| Blade Length | 25 ft |
| Case Color | Yellow/Black |
| Blade Color | Yellow |
| Case Material | ABS with Rubber Grip |
| Blade Coating | Mylar |
| Graduation(s) | 1/16 in |
| Inch/Metric | Inch |
| Belt Clip | Yes |
| Weight | 1.318 LB |
| EAN or UPC | 76174338652 |

