- 3 lbs Head Weight
description
- The Stanley FatMax 3 lb sledgehammer is ideal for striking jobs. It's fiberglass handle provides more durability than a traditional wood handle would provide. The anti-vibe technology allows for comfort and control because of the reduced vibration in the handle.
features
- Particle dampened handle: vibration dampening particulate in handle dampens vibration better than solid core handle
- Anti-vibe® handle grip: reduces vibrations for comfort and control
- Bullet nose strike face: provides 50% more power versus traditional heads, standard strike face on opposite end for traditional users
- Shatter-proof fiberglass handle: provide better durability versus wood handle
| Overall Length | 10 in |
| Head Wt. | 3 lbs |
| Head Material | Steel |
| Handle Material | Fiberglass |
| Brand Name | Stanley |
| Weight | 3.88 LB |
| EAN or UPC | 76174560060 |

