Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley ToolsFMHT72184

FMHT72184

Forged Steel Alloy Adjustable Wrench
Item #110641993
  • 11 in Overall Length
  • Forged Steel Alloy Material
Stanley ToolsFMHT72184
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 in Overall Length
  • Forged Steel Alloy Material

features

  • Ratcheting Jaw Function: For quick & easy operation.
  • Locking Feature: To switch between ratcheting and non-ratcheting functionality.
  • Laser Etched: SAE and MM jaw scale for easy fastener size adjustment.
  • Knurl Adjustment Mechanism: For quick and precise adjustment.
  • Wide Capacity Jaw: Accommodates wide range of fasteners.
Overall Length 11 in
Material Forged Steel Alloy
Weight 0.0 LB
EAN or UPC 76174721843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison