- 9 3/5 in Length
- 1 1/5 in Length Of Cut
- Offset Snip
- Right Cut Style
description
- These STANLEY FatMax® Snips are manufactured with an Induction Hardened cutting edge for sharpness and can cut up to 18 gauge cold-rolled steel or 22 gauge stainless steel.
features
- Cuts up to 18-gauge (1.2mm) cold-rolled steel or 22-gauge (0.7mm) stainless steel
- Offset angled blades provide clearance between the handles and cutting material
- Flush hardware helps prevent catching on materials while cutting
- Auto release mechanism provides for fast one-handed operation
- Induction hardened cutting edge stay sharp longer (compared to non-induction hardened blades)
- 1/4-in blade markings for quick precise cuts and laser etched for permanency
| Length | 9 3/5 in |
| Cut Style | Right |
| Length of Cut | 1 1/5 in |
| Family Name | Fatmax® Offset Right Cut Snips |
| Snip Type | Offset |
| Weight | 1.02 LB |
| EAN or UPC | 76174735604 |

