- Inch
- 10 in Overall Length
description
- Stanley FatMax 10 In. adjustable demo wrench.
features
- Dedicated and reinforced strike face helps provide safety during striking
- 4 in 1 functionality allows for one tool for multiple needs
- Flared handle helps provide control and comfort during use
- Pry bar and nail puller incorporated into handle end
| Finish | Black Oxide |
| Overall Length | 10 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Family Name | Black Oxide Alloy Steel Adjustable Wrench |
| Weight | 2.035 LB |
| EAN or UPC | 76174750812 |

