- 12 Pieces
- 3/8 in Drive Size
description
- Socket Clips
- Socket Rail
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
- Includes socket clips and rail.
| No. of Pieces | 12 |
| Material | Steel |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 1.51 LB |
| EAN or UPC | 662679038380 |

