- Inch
- 12 Point
- 7 3/4 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Offset box end allows access to recessed fasteners and keeps hands clear of obstructions.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Overall Length | 7 3/4 in |
| Outside Head Width | 21/32 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Weight | 0.12 LB |
| EAN or UPC | 662679061234 |

