Skip to content Skip to navigation menu
Stanley ToolsJ2592

J2592

Socket Clip
Item #104238259
  • 1/2 in Drive Size
Stanley ToolsJ2592
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size

features

  • All clips fit all bars.
Drive Size 1/2 in
Height 0.5 in
Width 0.7 in
Weight 0.01 LB
EAN or UPC 662679531317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison