- 3 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° and 60° angle heads.
- Standard open end configuration.
| Inch/Metric | Inch |
| Overall Length | 3 in |
| Finish | Satin |
| Head Thickness | 1/8 in |
| Outside Head Width | 1/2 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679050344 |

